SET13-900SA
Description
SET13-900SA TPD RLR MULTI-BRNG KIT ; 1.377IN BORE X 2.32" OD
Part # SET13-2
BDI # 1373024
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L68149 (1) | L68110 (1)
Basic Number:
L68149
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
461143
Bushing Series:
1610
1610 X 28MM-KW
Description
1610 X 28MM-KW TL BUSHING ; 28MM BORE 57.15MM OD 25.4MM LTB
Part # 119601
BDI # 256943
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
459917
Bushing Series:
1610
1610 X 5/8-KW
Description
1610 X 5/8-KW TL BUSHING ; 5/8" BORE 2-1/4" OD 1" LTB
Part # 117081
BDI # 256123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
459927
Bushing Series:
1610
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes