AA-2203-5
Description
AA-2203-5 SLEEVE BEARING ; 2" BORE 2-1/4" OD 3/4" LTB
Part # 101769
BDI # 522044
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
487990
3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NA206-20
Description
NA 206-20 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT W/ ECC LOCKING CLR
Part # NA206-20
BDI # 18174879
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Component:
Cup
Width - Millimeter:
11.938
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.131
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L68110