Page 1 of 15

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED

EBC

Part # GEZ 300 ES-2RS

BDI # 21488708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 61.83 / each QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE

EBC

Part # GEZ 300 ES

BDI # 21488707

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 55.23 / each QTY
2C-300

COMPARE

2C-300

Description
2C-300 CLAMP COLLAR ; 3" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-300

BDI # 193603

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 39.01 / each QTY
GBC.24120-77-300

COMPARE

GBC.24120-77-300

Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW

GENERAL BEARING

Part # 1657DS(GBC-300-COMPARABLE TO NICE)

BDI # 426144

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17.475
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270662
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.35 / each QTY
WT300X100

COMPARE

WT300X100

Description
WT300X100 MATERIAL HANDLING HOSE ; 3.64" ODX100' CLR PVC

KURIYAMA

Part # WT300X100

BDI # 21443657

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.64
Outside Diameter - Millimeter: 92.456
Other Features: 40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use: Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing

Inside Diameter - Millimeter: 76.2
Color: Clear

Price Inventory : In stock
$ 809.33 / REEL QTY