Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
SET9-900SA
Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD
Part # SET9-2
BDI # 1373256
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
34.798
Bore - Inch:
1.37
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
U298 (1) | U261L (1) | K426897 (1)
Basic Number:
U298
Precision Class:
Standard
6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
MI 32
Description
MI 32 BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-3/4" WID
Part # 0003200000
BDI # 345346
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
22950
Self Aligning:
No
13836-2
Description
13836-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 3/8" WD
Part # 13836-2
BDI # 1310523
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Global Part Number GPN:
649371
Precision Class:
Standard
Basic Number:
13836