DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
M201011-2
Description
M201011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 0.84" WD
Part # M201011-2
BDI # 1365407
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
73.025
Other Features:
Medium Duty
Global Part Number GPN:
649777
Precision Class:
Standard
Basic Number:
M201011
50BS13 1 3/16
Description
50BS13 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-3/16" BORE
Part # 50BS13 1 3/16
BDI # 621264
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33716
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
14283-2
Description
14283-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.838" OD 0.725" WD
Part # 14283-2
BDI # 1424111
Features
Component:
Cup
Width - Millimeter:
18.415
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.838
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.085
Global Part Number GPN:
648908
Precision Class:
Standard
Basic Number:
14283
H35B23F X 1
Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE
Part # H35B23F-1
BDI # 916267
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38569
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore