Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4167
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
SF X 1-7/16-KW
Description
SF X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 3-1/8" OD 2-1/16" LTB
Part # 120463
BDI # 257320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460785
Bushing Series:
SF
Q1 1 1/8
Description
Q1 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 1/8
BDI # 610595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465005
Bushing Series:
Q1
40BS17HT 3/4
Description
40BS17HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 3/4" BORE
Part # 40BS17HT 3/4
BDI # 619588
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
32599
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore