5208MFFG
Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW
Part # 5208MFFG
BDI # 662624
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256163
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
19.05
Other Features:
Solid Style
Global Part Number GPN:
585067
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1