Page 1 of 11

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
PX200 PARA-FLEX ELEMENT

COMPARE

PX200 PARA-FLEX ELEMENT

Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011120

BDI # 239584

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 20

Outside Diameter - Millimeter: 508
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
3R5V212

COMPARE

3R5V212

Description
3R5V212 V-BELT PULLEY SHEAVE ; 3V 5V SHEAVE

BROWNING

Part # 1062546

BDI # 326202

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14740
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY