Page 1 of 4

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : In stock
$ 563.52 / each QTY
LM272235 90010

COMPARE

LM272235 90010

Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # LM272235-90010

BDI # 1364151

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Outside Diameter - Millimeter: 615.95
Bore - Millimeter: 457.2

Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN: 657097
Assembly Components: LM272235 (1) | LM272210 (1)
Basic Number: LM272235
Precision Class: Standard

Price Inventory : Available to order
$ 11,787.53 / each QTY
120S45

COMPARE

120S45

Description
120S45 ROLLER CHAIN SPROCKET ; 120 CHAIN 45 TEETH 1 ROW NO HT

MARTIN SPROCKET & GR

Part # 120S45

BDI # 615209

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571475
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
$ 897.63 / each QTY
22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 14,703.40 / each QTY