E100 ELEMENT OMEGA 7300065

COMPARE

E100 ELEMENT OMEGA 7300065

Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE

REXNORD

Part # 10287343

BDI # 18143280

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21

Outside Diameter - Millimeter: 533.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 1,198.93 / each QTY
22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 14,703.40 / each QTY
3R5V212

COMPARE

3R5V212

Description
3R5V212 V-BELT PULLEY SHEAVE ; 3V 5V SHEAVE

BROWNING

Part # 1062546

BDI # 326202

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14740
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : Available to order
$ 754.03 / each QTY
4R5V212

COMPARE

4R5V212

Description
4R5V212 V-BELT PULLEY SHEAVE ; 4GRV 5V 21.2"OD BORED FOR Q1 BUSHING

BROWNING

Part # 1062553

BDI # 326265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14738
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 4

Price Inventory : Available to order
$ 847.71 / each QTY
HM266410-2

COMPARE

HM266410-2

Description
HM266410-20666 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 18-24 OD

TIMKEN

Part # HM266410-2

BDI # 1359047

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 21.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 546.1
Other Features: Heavy Medium Duty
Global Part Number GPN: 645714
Precision Class: Standard
Basic Number: HM266410

Price Inventory : Available to order
$ 2,873.64 / each QTY