Page 1 of 135

Next

Compare
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6080 M

COMPARE

6080 M

Description
6080 M DEEP GROOVE BALL BEARING

CONSOLIDATED BEARING

Part # 6080 M

BDI # 218488

Features

Enclosure: Open
Outer Race Width - Millimeter: 90
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 268296
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU-4988 MS P/5

COMPARE

NNU-4988 MS P/5

Description
NNU-4988 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4988 MS P/5

BDI # 205565

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446216
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
200A28

COMPARE

200A28

Description
200A28 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A28

BDI # 617241

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 22.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.688
Global Part Number GPN: 31550
Pitch Diameter - Millimeter: 567.106
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS96 2 3/16

COMPARE

60BS96 2 3/16

Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS96 2 3/16

BDI # 623393

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 22.922
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.36
Other Features: With 2 Set Screw
Global Part Number GPN: 35587
Pitch Diameter - Millimeter: 582.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY