Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Bore - Inch:
23
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
6096-M-C3
Description
6096-M-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6096-M-C3
BDI # 1148968
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No