QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
$ 1,520.32 / each QTY
5V28.0X8-J

COMPARE

5V28.0X8-J

Description
5V28.0X8-J TRANSMISSION PULLEY

TB WOODS

Part # 5V2808

BDI # 993238

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
$ 1,718.07 / each QTY
100R70

COMPARE

100R70

Description
100R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 1172600

BDI # 312185

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9907
Pitch Diameter - Millimeter: 707.68
Mounting Method: Bushed

Price Inventory : Available to order
$ 1,787.20 / each QTY
PX280 PARA-FLEX ELEMENT

COMPARE

PX280 PARA-FLEX ELEMENT

Description
PX280 PARA-FLEX ELEMENT ; 28-1/2" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011457

BDI # 239844

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 28.5

Outside Diameter - Millimeter: 723.9
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 2,021.11 / each QTY