QD8/5V28.00
Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH
Part # 78748280
BDI # 1130879
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
100R70
Description
100R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172600
BDI # 312185
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9907
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
PX280 PARA-FLEX ELEMENT
Description
PX280 PARA-FLEX ELEMENT ; 28-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011457
BDI # 239844
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
28.5
Outside Diameter - Millimeter:
723.9
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
302200In-Lbs
Width - Inch:
0