Page 1 of 220

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
3MR-90S-15

COMPARE

3MR-90S-15

Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436088

BDI # 1105602

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : In stock
$ 59.79 / each QTY
20H100

COMPARE

20H100

Description
20H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 20H100

BDI # 617191

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Global Part Number GPN: 573812
Pitch Diameter - Millimeter: 80.85

Price Inventory : In stock
$ 72.32 / each QTY
2517 2 1/2

COMPARE

2517 2 1/2

Description
2517 2 1/2 TAPERED BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB

MARTIN SPROCKET & GR

Part # 2517 2 1/2

BDI # 617936

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID
Global Part Number GPN: 464005
Bushing Series: 2517

Price Inventory : In stock
$ 30.49 / each QTY
2517 X 42MM-KW

COMPARE

2517 X 42MM-KW

Description
2517 X 42MM-KW TL BUSHING ; 42MM BORE 85.725MM OD 44.45MM LTB

DODGE

Part # 119628

BDI # 256970

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 42
Bore - Inch: 1.654
Other Features: Keyway on ID
Global Part Number GPN: 460065
Bushing Series: 2517

Price Inventory : In stock
$ 27.03 / each QTY