362B-2
Description
362B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 5/8" WD
Part # 362B-2
BDI # 1338004
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
94.666
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
3.727
Outside Diameter - Millimeter:
89.992
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647745
Precision Class:
Standard
Basic Number:
362B
NP037463-2
Description
NP037463-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD
Part # NP037463-2
BDI # 1425536
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Other Features:
With Keyway or Slot
Global Part Number GPN:
650534
Precision Class:
Standard
Basic Number:
NP037463
50BS16 1 3/8
Description
50BS16 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/8" BORE
Part # 50BS16 1 3/8
BDI # 621314
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34217
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
22308 E
Description
22308 E SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT
Part # 22308 E
BDI # 1417227
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4328-2
Description
4328-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Part # 4328-2
BDI # 1342900
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.545
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.043
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
4328