Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581767
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
RAPTOR 10HSB 1-5/8IN
Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT
Part # 015519
BDI # 20492189
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
10 HSB X 1.875 STL OMEGA 7300365
Description
10 HSB X 1.875 STL OMEGA 7300365 ; NON-RETURNABLE COUPLING HUB
Part # 10287412
BDI # 18138435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
10R COVER NYLON WRAPFLEX 0360572
Description
10R COVER NYLON WRAPFLEX ; NON-RETURNABLE 360572
Part # 10042530
BDI # 18483832
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Coupling Type:
Elastomeric Coupling
MI 52
Description
MI 52 BEARING INNER RACE ; 3-1/4" BORE 3-3/4" OD 2" WID
Part # 0005200000
BDI # 345363
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592723
Self Aligning:
No