Page 1 of 71

Next

Compare
AK39 5/8

COMPARE

AK39 5/8

Description
AK39 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3-3/4" OD FB

MARTIN SPROCKET & GR

Part # AK39 5/8

BDI # 605510

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 15.875
Other Features: Web Style

Global Part Number GPN: 581962
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 27.13 / each QTY
50BB17H 1/2

COMPARE

50BB17H 1/2

Description
50BB17H 1/2 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 1/2" BORE

MARTIN SPROCKET & GR

Part # 50BB17H 1/2

BDI # 621214

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.72
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width

Price Inventory : In stock
$ 41.81 / each QTY
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 47.99 / each QTY
6HS

COMPARE

6HS

Description
6HS COUPLING SLEEVE ; 3-3/4" OD HYTREL

DODGE

Part # 022232

BDI # 240400

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 90.49 / each QTY
6H HYTREL

COMPARE

6H HYTREL

Description
6H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6H

BDI # 987534

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 101.04 / each QTY