H40B22F X 1
Description
H40B22F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T HT 1" BORE
Part # H40B22F-1
BDI # 916394
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
38696
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
MR 48 N
Description
MR 48 N NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-1/2" WID
Part # 5454860000
BDI # 347336
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23113
Self Aligning:
No
33821D-2
Description
33821D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Part # 33821D-2
BDI # 1337293
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95.25
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645963
Precision Class:
Standard
Basic Number:
33821
NP064306-2
Description
NP064306-2 TAPERED ROLLER BEARING CUP ; STD 3-13/16" OD 5/8" W
Part # NP064306-2
BDI # 1368037
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
650296
Precision Class:
Standard
Basic Number:
NP064306
40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore