Page 1 of 25

Next

Compare
4 POLY-DISC CPLG DISC

COMPARE

4 POLY-DISC CPLG DISC

Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING

DODGE

Part # 008032

BDI # 239465

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 600In-Lbs

Price Inventory : Available to order
$ 49.75 / each QTY
5018H TL CHAIN CPLG FLG 1610

COMPARE

5018H TL CHAIN CPLG FLG 1610

Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA

DODGE

Part # 099053

BDI # 251505

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 25.4

Length Thru Bore - Inch: 1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 35.64 / each QTY
40B23

COMPARE

40B23

Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B23

BDI # 620182

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Global Part Number GPN: 36152
Pitch Diameter - Millimeter: 93.27
Mounting Method: Rough Bore

Price Inventory : In stock
$ 27.92 / each QTY
H40B22F X 1

COMPARE

H40B22F X 1

Description
H40B22F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T HT 1" BORE

TSUBAKI

Part # H40B22F-1

BDI # 916394

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.513
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.778
Other Features: With 2 Set Screw
Global Part Number GPN: 38696
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : In stock
$ 29.95 / each QTY
40BS22 1

COMPARE

40BS22 1

Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE

MARTIN SPROCKET & GR

Part # 40BS22 1

BDI # 619671

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.513
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.778
Other Features: With 2 Set Screw
Global Part Number GPN: 33069
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : In stock
$ 30.03 / each QTY