NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31280
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
240/600YMDWEW919C6
Description
240/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 240/600YMDWEW919C6
BDI # 21460113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing