Page 1 of 70

Next

Compare
16A96

COMPARE

16A96

Description
16A96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A96

BDI # 615801

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.563
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.147
Other Features: Simplex Type
Global Part Number GPN: 569663
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F180-14MGT-40-E

COMPARE

F180-14MGT-40-E

Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; 180GROVES 14MM P 40MM W

GATES

Part # 77114380

BDI # 1124156

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
80E96

COMPARE

80E96

Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 80E96

BDI # 625273

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 31.147
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31100
Pitch Diameter - Millimeter: 776.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5V31.5X9-M

COMPARE

5V31.5X9-M

Description
5V31.5X9-M TRANSMISSION PULLEY

TB WOODS

Part # 5V3159

BDI # 982979

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: M
Number of Grooves: 9

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-68-4535

COMPARE

14MPC-180S-68-4535

Description
14MPC-180S-68-4535 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S68

BDI # 987091

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY