Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
3
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
115
240/630-BEA-XL-MB1
Description
240/630-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/630-BEA-XL-MB1
BDI # 24320946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/530-K-MB-C3
Description
232/530-K-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 232/530-K-MB-C3
BDI # 1141630
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
619/710-MA-C4
Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 619/710-MA-C4
BDI # 24858360
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No