32212M 90KM1
Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD
Part # 32212M-90KM1
BDI # 1336916
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660690
Assembly Components:
X32212M (1) | Y32212M (1)
Basic Number:
32212
Precision Class:
Standard
H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT
Part # 60P16
BDI # 918776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
464091
Bushing Series:
3020
40BS24 1 1/2
Description
40BS24 1 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1-1/2" BORE
Part # 40BS24 1 1/2
BDI # 619712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
34711
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
T251-904A1
Description
T251-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251-904A1
BDI # 1373756
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No