Page 1 of 201

Next

Compare
5310CZZ

COMPARE

5310CZZ

Description
5310CZZ ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD

SKF

Part # 5310CZZ

BDI # 663015

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256411
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 220.63 / each QTY
7310 BECBP

COMPARE

7310 BECBP

Description
7310 BECBP ANG CONTACT BALL BRG

SKF

Part # 7310 BECBP

BDI # 1420809

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257587
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 178.49 / each QTY
P44-8MGT-20

COMPARE

P44-8MGT-20

Description
P44-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082044

BDI # 1125742

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
$ 96.65 / each QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
$ 92.56 / each QTY