Page 1 of 55

Next

Compare
MBL44

COMPARE

MBL44

Description
BK47H V-BELT SHEAVE

DODGE

Part # MBL44

BDI # 630981

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.45
Outside Diameter - Millimeter: 113.03
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584776
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 27.44 / each QTY
F 2 15/16

COMPARE

F 2 15/16

Description
F 2 15/16 QD BUSHING ; 2-15/16" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 2 15/16

BDI # 608761

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 464486
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY
RAPTOR 20HSB 2-1/8IN

COMPARE

RAPTOR 20HSB 2-1/8IN

Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT

DODGE

Part # 015554

BDI # 20492251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
$ 165.92 / each QTY
39590-90069

COMPARE

39590-90069

Description
39590-90069 TAPERED ROLLER BEARING ASSY ; 2-5/8" BORE 4-7/16" OD

TIMKEN

Part # 39590-90069

BDI # 1339284

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Outside Diameter - Millimeter: 112.725
Bore - Millimeter: 66.675

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 657422
Assembly Components: 39590 (2) | 39521 (2) | K326056R (1) | K326057R (2)
Basic Number: 39590
Precision Class: Standard

Price Inventory : In stock
$ 218.33 / each QTY
6015 JEM

COMPARE

6015 JEM

Description
6015 JEM DEEP GROOVE BALL BRG ; SR 75MMX115MMX20MM OPEN

SKF

Part # 6015 JEM

BDI # 21479995

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2455
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 101.28 / each QTY