Page 1 of 4

Next

Compare
PX50 TL 1108

COMPARE

PX50 TL 1108

Description
PX50 TL 1108 COUPLING HUB ; 4.658" OD HUB 7/8" LTB

DODGE

Part # 010601

BDI # 239709

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.658

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs

Price Inventory : In stock
$ 76.61 / each QTY
2B4.2-1610

COMPARE

2B4.2-1610

Description
2B4.2-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118215

BDI # 256562

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 55.08 / each QTY
AN-18

COMPARE

AN-18

Description
AN18 LOCKNUT ; LOCKNUT

EBC

Part # AN18

BDI # 21532463

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.656
Outside Diameter - Millimeter: 118.262
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.698
Nominal Thickness - Millimeter: 17.729

Price Inventory : In stock
$ 6.84 / each QTY
W17

COMPARE

W17

Description
W-17 BEARING LOCKWASHER ; 3.395" BORE 4.031" FACE DIA

STANDARD LOCKNUT

Part # W17

BDI # 21839459

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Outside Diameter - Millimeter: 117.475
Inside Diameter - Millimeter: 86.233

Price Inventory : In stock
$ 6.04 / each QTY
W 17

COMPARE

W 17

Description
W 17 LOCKING WASHER ; 4-5/8" OD 3.395" ID 1/16" THICK

SKF

Part # W 17

BDI # 1417025

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Outside Diameter - Millimeter: 117.475
Other Features: Face Dia 4.031 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 86.233

Price Inventory : In stock
$ 6.63 / each QTY