Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Outside Diameter - Millimeter:
122
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore