Page 1 of 18

Next

Compare
553X-2

COMPARE

553X-2

Description
553X-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 553X-2

BDI # 1346584

Features

Component: Cup
Width - Millimeter: 30.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.813

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 122.25
Global Part Number GPN: 648365
Precision Class: Standard
Basic Number: 553X

Price Inventory : In stock
$ 65.56 / each QTY
NA33889SW-90042

COMPARE

NA33889SW-90042

Description
NA33889SW-90042 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 2" BORE 4-3/4" OD

TIMKEN

Part # NA33889SW-90042

BDI # 1367299

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 50.8

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 658553
Assembly Components: NA33889-SW (2) | K103272 (1) | K100826 (2)
Basic Number: NA33889
Precision Class: Standard

Price Inventory : In stock
$ 1,466.53 / each QTY
21311 E

COMPARE

21311 E

Description
21311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT

SKF

Part # 21311 E

BDI # 1421588

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 227.99 / each QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
D60B18H

COMPARE

D60B18H

Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B18H

BDI # 607940

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.319
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.703
Other Features: Duplex Type
Global Part Number GPN: 30665
Pitch Diameter - Millimeter: 109.71
Mounting Method: Rough Bore

Price Inventory : In stock
$ 85.56 / each QTY