Page 1 of 58

Next

Compare
SF QD HUB

COMPARE

SF QD HUB

Description
SF QD HUB QD WELD ON HUB

DODGE

Part # 228110

BDI # 269424

Features

Pilot Diameter - Millimeter: 120.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 25.4

Nominal Bolt Circle Diameter Round - Inch: 3.875
Other Features: 3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch: 0.56
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 98.425

Price Inventory : In stock
$ 122.69 / each QTY
SHL225

COMPARE

SHL225

Description
SHL225 JAW COUPLING SPIDER ; 4.98" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL225

BDI # 611293

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 6804 | 8760In-Lbs

Price Inventory : In stock
$ 113.71 / each QTY
3535 2 15/16

COMPARE

3535 2 15/16

Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # 3535 2 15/16

BDI # 619067

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 464184
Bushing Series: 3535

Price Inventory : In stock
$ 94.23 / each QTY
3-3V5.00-SDS

COMPARE

3-3V5.00-SDS

Description
3-3V5.00-SDS V-BELT QD SHEAVE ; 3/3V5.0-SDS QD SHEAVE

DODGE

Part # 455155

BDI # 280232

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 586154
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : In stock
$ 84.07 / each QTY
3535 X 2-7/16-KW

COMPARE

3535 X 2-7/16-KW

Description
3535 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117222

BDI # 256229

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460221
Bushing Series: 3535

Price Inventory : In stock
$ 91.00 / each QTY