6312-2RS1/C3W64
Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL
Part # 6312-2RS1/C3W64
BDI # 1261411
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6036 M/C4
Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN
Part # 6036 M/C4
BDI # 1255488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
NJ326EMAC4
Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD
Part # NJ326EMAC4
BDI # 1367963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
14MX-56S-125
Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES
Part # 77198056
BDI # 1094977
Features
Pitch Diameter - Inch:
9.824
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.53
Mounting Method:
Bushed