Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Global Part Number GPN:
461415
Bushing Series:
3525
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
14MX-30S-68
Description
14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196030
BDI # 1094892
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
461416
Bushing Series:
3525