Page 1 of 79

Next

Compare
8JNS NEOPRENE

COMPARE

8JNS NEOPRENE

Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JNS

BDI # 994933

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 53.04 / each QTY
NA439SW-90037

COMPARE

NA439SW-90037

Description
NA439SW-90037 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-3/4" BORE 5" OD

TIMKEN

Part # NA439SW-90037

BDI # 1367372

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 44.45

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 658169
Assembly Components: NA439-SW (2) | K35666 (1) | T68977 (2)
Basic Number: NA439
Precision Class: Standard

Price Inventory : In stock
$ 971.36 / each QTY
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
HM813811-2

COMPARE

HM813811-2

Description
HM813811-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # HM813811-2

BDI # 1425213

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 127
Other Features: Heavy Medium Duty
Global Part Number GPN: 648771
Precision Class: Standard
Basic Number: HM813811

Price Inventory : In stock
$ 61.92 / each QTY
3535 X 2-15/16-KW

COMPARE

3535 X 2-15/16-KW

Description
3535 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117228

BDI # 256235

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 460216
Bushing Series: 3535

Price Inventory : In stock
$ 91.00 / each QTY