Page 1 of 194

Next

Compare
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
SF QD HUB

COMPARE

SF QD HUB

Description
SF QD HUB QD WELD ON HUB

DODGE

Part # 228110

BDI # 269424

Features

Pilot Diameter - Millimeter: 120.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 25.4

Nominal Bolt Circle Diameter Round - Inch: 3.875
Other Features: 3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch: 0.56
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 98.425

Price Inventory : In stock
$ 122.69 / each QTY
MAL54

COMPARE

MAL54

Description
AK56H V-BELT SHEAVE

DODGE

Part # MAL54

BDI # 630619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584754
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 22.27 / each QTY
RAPTOR 30HQD-SF

COMPARE

RAPTOR 30HQD-SF

Description
RAPTOR 30HQD-SF COUPLING HUB ; ELASTOMERIC COUPLING 4.5" HUB DIA SHAFT

DODGE

Part # 015815

BDI # 20492717

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 114.3
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 195.97 / each QTY
30 HTL HUB OMEGA 7300820

COMPARE

30 HTL HUB OMEGA 7300820

Description
30 HTL HUB OMEGA 7300820 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287469

BDI # 18139857

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
$ 154.83 / each QTY