Page 1 of 233

Next

Compare
DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 800.16 / each QTY
632B-2;632B-20024

COMPARE

632B-2;632B-20024

Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 632B-2

BDI # 1348283

Features

Component: Cup
Flange Outside Diameter - Millimeter: 143.561
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 5.652

Outside Diameter - Millimeter: 136.525
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 646621
Precision Class: Standard
Basic Number: 632B

Price Inventory : In stock
$ 154.13 / each QTY
40TTA35-50

COMPARE

40TTA35-50

Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK

MARTIN SPROCKET & GR

Part # 40TTA35-50

BDI # 620365

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : In stock
$ 93.31 / each QTY
SET411-900SA

COMPARE

SET411-900SA

Description
SET411-900SA TPD RLR MULTI-BRNG KIT ; 3.25" BORE X 5.25" OD

TIMKEN

Part # SET411-2

BDI # 1373093

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 82.55

Bore - Inch: 3.25
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 47686 (1) | 47620 (1)
Basic Number: 47686
Precision Class: Standard

Price Inventory : In stock
$ 111.11 / each QTY
8JNS NEOPRENE

COMPARE

8JNS NEOPRENE

Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JNS

BDI # 994933

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 53.04 / each QTY