INS-SCM-300

COMPARE

INS-SCM-300

Description
INS-SCM-300 INSERT BALL BRG ; 3" BORE IR WID 5.512" OD

DODGE

Part # 123365

BDI # 258321

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 30
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 59.538
Outer Race Profile: Spherical
Global Part Number GPN: 560824
Mounting Method: Set Screw

Price Inventory : In stock
$ 268.96 / each QTY
32H300 SK

COMPARE

32H300 SK

Description
32H300 SK SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 32H300 SK

BDI # 618570

Features

Pitch Diameter - Inch: 5.093
Flange Outside Diameter - Millimeter: 135.331
Inch - Metric: Inch
Outside Diameter - Inch: 5.039
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573951
Pitch Diameter - Millimeter: 129.36

Price Inventory : Available to order
$ 159.68 / each QTY
01EB300EX

COMPARE

01EB300EX

Description
COP.01E B 300 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 3"

COOPER BEARING

Part # 01EB300EX

BDI # 17115988

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 31.8
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 61.2
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
$ 787.17 / each QTY