Page 1 of 23

Next

Compare
PX60 TL 1310

COMPARE

PX60 TL 1310

Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB

DODGE

Part # 010602

BDI # 239710

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.687

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 106.85 / each QTY
3535 2 5/8

COMPARE

3535 2 5/8

Description
3535 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB TAPER LOCK

MARTIN SPROCKET & GR

Part # 3535 2 5/8

BDI # 619072

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 66.675
Bore - Inch: 2.625
Other Features: Keyway on ID
Global Part Number GPN: 464189
Bushing Series: 3535

Price Inventory : In stock
$ 89.07 / each QTY
4030 3-3/8

COMPARE

4030 3-3/8

Description
4030 3.3/8 TAPER LOCK BUSHING ; 3-3/8" BORE 5-3/4" OD 3" L THRU BORE

GATES

Part # 78586306

BDI # 1106455

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 85.725
Bore - Inch: 3.375
Global Part Number GPN: 461517
Bushing Series: 4030

Price Inventory : In stock
$ 133.12 / each QTY
DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 800.16 / each QTY
3525 3

COMPARE

3525 3

Description
3525 3. TAPER LOCK BUSHING ; 3" BORE 5" OD 2-1/2" L THRU BORE

GATES

Part # 78585300

BDI # 1104623

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 76.2
Bore - Inch: 3
Global Part Number GPN: 461424
Bushing Series: 3525

Price Inventory : In stock
$ 79.37 / each QTY