Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584754
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
RAPTOR 30HQD-SF
Description
RAPTOR 30HQD-SF COUPLING HUB ; ELASTOMERIC COUPLING 4.5" HUB DIA SHAFT
Part # 015815
BDI # 20492717
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
114.3
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
30 HTL HUB OMEGA 7300820
Description
30 HTL HUB OMEGA 7300820 ; NON-RETURNABLE COUPLING HUB
Part # 10287469
BDI # 18139857
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs