80Q16H
Description
80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR Q BUSHING
Part # 80Q16H
BDI # 625289
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571790
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Pilot Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
50.8
Nominal Bolt Circle Diameter Round - Inch:
4.625
Other Features:
3/8-16 Tapped Hole | 3 Tapped Hole | Double Split
Pilot Length - Inch:
0.709
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
117.475
50BS27 1 3/16
Description
50BS27 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1-3/16" BORE
Part # 50BS27 1 3/16
BDI # 621505
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33751
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
50B26
Description
50B26 ROLLER CHAIN SPROCKET ; 5/8" P 26T 3/4" MIN PLAIN BORE
Part # 50B26
BDI # 621971
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Global Part Number GPN:
36253
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore