Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
50BTB28H
Description
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING
Part # 50BTB28H
BDI # 621921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32147
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.68
Outside Diameter - Millimeter:
144.272
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3
Global Part Number GPN:
13386
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)