Page 1 of 47

Next

Compare
MBL59

COMPARE

MBL59

Description
BK62H V-BELT SHEAVE

DODGE

Part # MBL59

BDI # 630988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584791
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 31.36 / each QTY
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
41B36

COMPARE

41B36

Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 41B36

BDI # 620692

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.015
Global Part Number GPN: 36220
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : In stock
$ 36.57 / each QTY
S1U-SD-215

COMPARE

S1U-SD-215

Description
S1U-SD-215 TAPERED RLR INSERT BRG ; SPECIAL DUTY EXPANSION 2-15/16" BORE

DODGE

Part # 066295

BDI # 245973

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.19
Length Thru Bore - Millimeter: 146.05
Length Thru Bore - Inch: 5.75
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 2,556.31 / each QTY
8MX-60S-62

COMPARE

8MX-60S-62

Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W

GATES

Part # 77186060

BDI # 1117461

Features

Pitch Diameter - Inch: 6.015
Flange Outside Diameter - Millimeter: 163.068
Inch - Metric: Metric
Outside Diameter - Inch: 5.952
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed

Price Inventory : In stock
$ 267.35 / each QTY