E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; NON-RETURNABLE
Part # 10287730
BDI # 18143298
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
50B30
Description
50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 3/4" MIN PLAIN BORE
Part # 50B30
BDI # 621977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
36257
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30 1 1/4
Description
50BS30 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/4" BORE
Part # 50BS30 1 1/4
BDI # 621531
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34034
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore