Page 1 of 200

Next

Compare
3 B 60 SD

COMPARE

3 B 60 SD

Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 60 SD

BDI # 618192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580292
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : In stock
$ 93.76 / each QTY
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
7316 BECBM

COMPARE

7316 BECBM

Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD

SKF

Part # 7316 BECBM

BDI # 1420681

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257521
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 447.55 / each QTY
6318/C3

COMPARE

6318/C3

Description
6318/C3 DEEP GROOVE BALL BRG ; 90MM BORE 190MM OD 43MM WD SR OPEN

SKF

Part # 6318/C3

BDI # 1416958

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2668
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 378.24 / each QTY
7 POLY-DISC CPLG DISC

COMPARE

7 POLY-DISC CPLG DISC

Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING

DODGE

Part # 008034

BDI # 239467

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2900In-Lbs

Price Inventory : In stock
$ 203.52 / each QTY