Page 1 of 201

Next

Compare
2VP68 1 3/8

COMPARE

2VP68 1 3/8

Description
2VP68 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 6.55" OD FB

MARTIN SPROCKET & GR

Part # 2VP68 1 3/8

BDI # 617009

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.55
Outside Diameter - Millimeter: 166.37
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579332
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 177.85 / each QTY
56650CD-2

COMPARE

56650CD-2

Description
56650CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID

TIMKEN

Part # 56650CD-2

BDI # 1346877

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 165.1
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 647841
Precision Class: Standard
Basic Number: 56650CD

Price Inventory : In stock
$ 334.56 / each QTY
22220EMW33C3

COMPARE

22220EMW33C3

Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN

TIMKEN

Part # 22220EMW33C3

BDI # 20054392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 643.08 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
4 5V 710 SF

COMPARE

4 5V 710 SF

Description
4 5V 710 SF V-BELT SHEAVE ; 4 GROOVES 7.1" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 710 SF

BDI # 619345

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580539
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 4

Price Inventory : In stock
$ 160.73 / each QTY