2VP68 1 3/8
Description
2VP68 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 6.55" OD FB
Part # 2VP68 1 3/8
BDI # 617009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579332
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
56650CD-2
Description
56650CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Part # 56650CD-2
BDI # 1346877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647841
Precision Class:
Standard
Basic Number:
56650CD
22220EMW33C3
Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN
Part # 22220EMW33C3
BDI # 20054392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
774D-2
Description
774D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/8" OD 3-3/8" WID
Part # 774D-2
BDI # 1351080
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
180.975
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649424
Precision Class:
Standard
Basic Number:
774