Page 1 of 200

Next

Compare
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
80BTL20H-2517

COMPARE

80BTL20H-2517

Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING

DODGE

Part # 100603

BDI # 251762

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568032
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : In stock
$ 104.61 / each QTY
1 B 64 SDS

COMPARE

1 B 64 SDS

Description
1 B 64 SDS V-BELT SHEAVE ; 1 GROOVES 6-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 64 SDS

BDI # 613470

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581338
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 57.71 / each QTY