Page 1 of 295

Next

Compare
3 B 60 SD

COMPARE

3 B 60 SD

Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 60 SD

BDI # 618192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580292
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : In stock
$ 93.76 / each QTY
3 B 74 SK

COMPARE

3 B 74 SK

Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 74 SK

BDI # 618203

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580489
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 110.25 / each QTY
2 B 74 SK

COMPARE

2 B 74 SK

Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 74 SK

BDI # 616475

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580793
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 94.03 / each QTY
4 3V 800 SK

COMPARE

4 3V 800 SK

Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 3V 800 SK

BDI # 619307

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580571
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
$ 119.01 / each QTY
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY