61826-2RS1
Description
61826-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 165MM OD 18MM WD
Part # 61826-2RS1
BDI # 1420929
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2115
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23120 CC/C3W33
Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT
Part # 23120 CC/C3W33
BDI # 1419831
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SET803-900SA
Description
SET803-900SA TPD RLR MULTI-BRNG KIT ; 4.25" BORE X 6.5" OD
Part # SET803-2
BDI # 1373208
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
NA56425-SW (2) | 56650CD (1)
Basic Number:
NA56425
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.45
Outside Diameter - Millimeter:
163.83
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584628
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
LL225710-2
Description
LL225710-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # LL225710-2
BDI # 1363497
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Basic Number:
LL225710