Page 1 of 12

Next

Compare
30317M 90KM1

COMPARE

30317M 90KM1

Description
30317M 90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 30317M-90KM1

BDI # 1336444

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Bore - Millimeter: 85

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661190
Assembly Components: X30317M (1) | Y30317M (1)
Basic Number: 30317
Precision Class: Standard

Price Inventory : In stock
$ 231.68 / each QTY
BRG22220K.C3

COMPARE

BRG22220K.C3

Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE

DODGE

Part # 422009

BDI # 278896

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 46
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Length Thru Bore - Millimeter: 46
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 526.40 / each QTY
22317 E/C3

COMPARE

22317 E/C3

Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 22317 E/C3

BDI # 1415218

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY
22220 EK

COMPARE

22220 EK

Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID

SKF

Part # 22220 EK

BDI # 1415362

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 499.43 / each QTY
22317 EK/C3

COMPARE

22317 EK/C3

Description
22317 EK/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID

SKF

Part # 22317 EK/C3

BDI # 1415403

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY