6024-2RS1
Description
6024-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 28MM WD
Part # 6024-2RS1
BDI # 1420688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2305
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
30317M 90KM1
Description
30317M 90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 30317M-90KM1
BDI # 1336444
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
85
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661190
Assembly Components:
X30317M (1) | Y30317M (1)
Basic Number:
30317
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584652
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
BRG22220K.C3
Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE
Part # 422009
BDI # 278896
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
46
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
46
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
3-5V7.10-SF
Description
3-5V7.10-SF V-BELT QD SHEAVE ; 3/5V7.1-SF QD SHEAVE
Part # 455276
BDI # 280353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3